Beli alat ukur deflection di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp3.499.900

    BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Deskripsi:
    Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
  2. TECLOCK Deflection Gauge
    Mulai

    Rp7.399.900

    TECLOCK Deflection Gauge
    Deskripsi:
    -Measuring tool only used to measure deflections of an engine crank for automotive or ship.-By connecting to extensions, measurement of up to 230mm is possible.-Extension: 40mm/80mm/120mm
    atribut:
    • Minimum Scale (mm): 0.01mm
    • Measurement Range: 100 to 230mm
    • Accessories: Extension: 40mm/80mm/120mm
  3. TECLOCK Crankshaft Deflection Gauges
    Mulai

    Rp6.299.900

    TECLOCK Crankshaft Deflection Gauges
    Deskripsi:
    Exclusive instrument to measure deflections of engine crank of automobiles and ships etc.
    atribut:
    • Graduation: 0.01mm
    • Measuring Range: 110 to 230mm
    • Indicator Error: +/- 15 micrometer
    • Quality: 300g
  4. TECLOCK Crankshaft Deflection Gauges with Magnet
    Mulai

    Rp9.399.900

    TECLOCK Crankshaft Deflection Gauges with Magnet
    Deskripsi:
    Small type which can be fixed to measuring position by magnet
  5. Insize Crankshaft Tester (Penguji Eccentricity)
    Mulai

    Rp9.199.900

    Insize Crankshaft Tester (Penguji Eccentricity)
    Deskripsi:
    Crankshaft Tester> To test crankshaft deflection> Graduation: 0.01mm> Extension rods: 16,32,64,128mm> The weightblock is mounted on the back of dial indicator to keep the dial indicator facing up> The balance block is mounted on the back of dial indicator to keep the dial indicator facing up
    atribut:
    • Range: 60-300 mm
    • Dial Indicator Range (mm): 0-3 mm
    • Accuracy: +/- 0.016 mm
    • Graduation: 0.01 mm
    • Extension Rods (mm): 16, 32, 64, 128
  6. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  7. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
Daftar Harga alat ukur deflection Terbaru October 2026
BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Rp3.499.900
TECLOCK Deflection GaugeRp7.399.900
TECLOCK Crankshaft Deflection GaugesRp6.299.900
TECLOCK Crankshaft Deflection Gauges with MagnetRp9.399.900
Insize Crankshaft Tester (Penguji Eccentricity)Rp9.199.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Rp169.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)